MM40BS72QH
Description
MM40BS72QH PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MM40BS72QH
BDI # 1425527
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9118WI QUL
Description
2MM9118WI QUL PRECISION BALL BEARING ; POR 90MM BORE 140MM OD
Part # 2MM9118WI QUL
BDI # 1334158
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM218WI QUH
Description
3MM218WI QUH PRECISION BALL BEARING ; POR QUAD 90MM BORE ANGULAR CONTACT
Part # 3MM218WI QUH
BDI # 22845292
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9114WI QUX
Description
2MM9114WI QUX PRECISION BALL BEARING ; POR QUAD 70MM BORE ANGULAR CONTACT
Part # 2MM9114WI QUX
BDI # 22844882
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
7206A5TRQULP4
Description
7206A5TRQULP4 PRECISION AC BALL BRG ; SET OF 4
Part # 7206A5TRQULP4
BDI # 18208568
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring