Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
2082B19H
Description
2082B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B19
BDI # 17159021
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572459
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
H140E19
Description
H140E19 ROLLER CHAIN SPROCKET ; 1-3/4" P 19T E BUSHED W/HARDENED TEETH
Part # 140E19H
BDI # 24342873
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Rough Bore