D180A25
Description
D180A25 RLR CHAIN SPROCKET ; 25 TEETH 19.16" OUTSIDE DIA
Part # D180A25
BDI # 21552158
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Global Part Number GPN:
36020
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
160F25H
Description
160F25H ROLLER CHAIN SPROCKET ; 2" P 25T F BUSHED W/HARDENED TEETH
Part # 160F25H
BDI # 919874
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.032
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Global Part Number GPN:
36058
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore