Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
PB14MX39S125
Description
PB14MX39S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 39T 6.84" PD 125MM WIDE MPB
Part # PB14MX39S125
BDI # 21978332
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
40BS39 1 1/2
Description
40BS39 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS39 1 1/2
BDI # 619890
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Global Part Number GPN:
34732
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore
40BS39 1 1/4
Description
40BS39 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS39 1 1/4
BDI # 619891
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Global Part Number GPN:
33954
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore
40BS39 1 1/8
Description
40BS39 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS39 1 1/8
BDI # 619892
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Global Part Number GPN:
33407
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore