P4414M115-3535
Description
P4414M115-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755543
Part # P4414M115-3535
BDI # 24303268
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M170-3535
Description
P4414M170-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755545
Part # P4414M170-3535
BDI # 24303272
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M170-E
Description
P4414M170-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755546
Part # P4414M170-E
BDI # 24303274
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M55-E
Description
P4414M55-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755551
Part # P4414M55-E
BDI # 24303284
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M85-E
Description
P4414M85-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755553
Part # P4414M85-E
BDI # 24303288
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed