466816 C/W33
Description
466816 C /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 466816 C/W33
BDI # 1265041
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
40B15F X 1 1/16 CW KW 2SS MTO
Description
40B15F X 1 1/16 CW KW 2SS MTO ; ROLLER CHAIN SPROCKET
Part # 40B15F X 1 1/16 CW KW 2SS MTO
BDI # 25166170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore