Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
21
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
12
2NABTA 1000FT/REEL TYPE A
Description
2NABTA XLGREEL AIR BRAKE NYLON TUBING ; POR H30000-02 1000FT/REL
Part # 43270117
BDI # 1102809
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Non-Reinforced | Bend Radius 0.37 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
2NABTAX100
Description
2NABTAX100 TYPE A AIR BRAKE TUBING ; POR H30002-02
Part # H30002-02
BDI # 1102808
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Non-Reinforced | Bend Radius 0.37 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
2.5NABTAX100
Description
2.5NABTAX100 TYPE A AIR BRAKE TUBING ; POR H30002-25
Part # H30002-25
BDI # 1098551
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
Non-Reinforced | Bend Radius 0.5 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing