10F POLY-DISC CPLG FLG 3030
Description
10F POLY-DISC CPLG FLG 3030
Part # 10F POLY-DISC CPLG FLG 3030
BDI # 239478
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
10 POLY-DISC CPLG DISC
Description
10 POLY-DISC CPLG DISC
Part # 10 POLY-DISC CPLG DISC
BDI # 239469
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
10900In-Lbs
10H POLY-DISC CPLG FLG 3030
Description
10H POLY-DISC CPLG FLG 3030
Part # 10H POLY-DISC CPLG FLG 3030
BDI # 239479
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # SIZE 100 CHAIN CPLG COVER ASSY
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25
50BS49 1 3/4
Description
50BS49 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 3/4
BDI # 621736
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
35136
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore