Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Simplex Type
Global Part Number GPN:
570058
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
100B32 REBORED TO 2IN
Description
100B32 REBORED TO 2IN SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100B32 REBORED TO 2IN
BDI # 21515880
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type
Global Part Number GPN:
570490
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
2082B18 1-15/16 KW/2SS
Description
2082B18 1-15/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2082B18 1-15/16 KW/2SS
BDI # 21515739
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore