Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
E80 ELEMENT OMEGA 7300060
Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE
Part # 10287342
BDI # 18143293
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
5-5V16.00-E
Description
5-5V16.00-E V-BELT QD SHEAVE ; 5/5V16.0-E QD SHEAVE
Part # 455354
BDI # 280430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
80A48
Description
80A48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A48
BDI # 624442
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
31873
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore