Page 1 of 4307

Next

Compare
4 POLY-DISC CPLG DISC

COMPARE

4 POLY-DISC CPLG DISC

Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING

DODGE

Part # 4 POLY-DISC CPLG DISC

BDI # 239465

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4F POLY-DISC CPLG FLG 1215

COMPARE

4F POLY-DISC CPLG FLG 1215

Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB

DODGE

Part # 4F POLY-DISC CPLG FLG 1215

BDI # 239470

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 101.6
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
5-1/4F POLY-DISC CPLG FLG 1615

COMPARE

5-1/4F POLY-DISC CPLG FLG 1615

Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 5-1/4F POLY-DISC CPLG FLG 1615

BDI # 239472

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 133.35
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
5-1/4H POLY-DISC CPLG FLG 1615

COMPARE

5-1/4H POLY-DISC CPLG FLG 1615

Description
5-1/4H POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 5-1/4H POLY-DISC CPLG FLG 1615

BDI # 239473

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 133.35
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
7H POLY-DISC CPLG FLG 2517

COMPARE

7H POLY-DISC CPLG FLG 2517

Description
7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 7H POLY-DISC CPLG FLG 2517

BDI # 239475

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY