Page 1 of 39

Next

Compare
120S70

COMPARE

120S70

Description
120S70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 1172980

BDI # 312203

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 33.434
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.301
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9924
Pitch Diameter - Millimeter: 849.224
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TS4-6E-23296BL1K#01

COMPARE

TS4-6E-23296BL1K#01

Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#01

BDI # 17150065

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
100R84

COMPARE

100R84

Description
100R84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 1172634

BDI # 312188

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.158
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9910
Pitch Diameter - Millimeter: 849.13
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
618/710 MA

COMPARE

618/710 MA

Description
618 /710 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA

BDI # 1268302

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1C84

COMPARE

PHS 100-1C84

Description
PHS 100-1C84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1C84

BDI # 1288758

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.43

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.158
Pitch Diameter - Millimeter: 849.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY