Page 1 of 25

Next

Compare
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
140A70H

COMPARE

140A70H

Description
140A70H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 140A70

BDI # 17158694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 39.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 40.017
Pitch Diameter - Millimeter: 990.752
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C40

COMPARE

PHS 240-1C40

Description
PHS 240-1C40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 240-1C40

BDI # 1292056

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140CTB70

COMPARE

140CTB70

Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140CTB70

BDI # 615600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 39.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 40.017
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31989
Pitch Diameter - Millimeter: 990.752
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8V40.0X6-N

COMPARE

8V40.0X6-N

Description
8V40.0X6-N TRANSMISSION PULLEY

TB WOODS

Part # 8V4006

BDI # 981671

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: N
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY