GE 80 ES
Description
GE 80 ES SPHERICAL PLAIN BRG ; 80MM BORE 45MM HOUSING WID 120MM OD
Part # GE 80 ES
BDI # 1418332
Features
Enclosure:
Open
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
2TB44
Description
2TB44 V-BELT PULLEY SHEAVE ; 2 GROOVES 4-3/4" OD BUSHED SPLIT TAPER B
Part # 1001494
BDI # 328516
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14189
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
3 B 46 SD
Description
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Part # 3 B 46 SD
BDI # 618178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581469
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Global Part Number GPN:
461416
Bushing Series:
3525
W311PP
Description
W311PP DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 49.23MM WD SR 2 SEAL
Part # W311PP
BDI # 1374944
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
49.23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269418
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No