LL225710-2
Description
LL225710-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Part # LL225710-2
BDI # 1363497
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.887
Other Features:
Light Duty
Global Part Number GPN:
647684
Precision Class:
Standard
Basic Number:
LL225710
MR 80
Description
MR 80 NEEDLE ROLLER BEARING ; 5" BORE 6-1/2" OD 2-1/4" WID
Part # 5408000000
BDI # 347253
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23135
Self Aligning:
No
56650CD-2
Description
56650CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID
Part # 56650CD-2
BDI # 1346877
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647841
Precision Class:
Standard
Basic Number:
56650CD
23120 CC/C3W33
Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT
Part # 23120 CC/C3W33
BDI # 1419831
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.1
Global Part Number GPN:
647723
Precision Class:
Standard
Basic Number:
56650