Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
9380-90015
Description
9380-90015 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 3" BORE 7" OD
Part # 9380-90015
BDI # 1352641
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
76.2
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
655497
Assembly Components:
9380 (2) | 9320D (1) | X1S-9380 (1)
Basic Number:
9380
Precision Class:
Standard
1070T20 GRID AND COVER ASSY
Description
1070T20 GRID AND COVER ASSY ; 6.81" OD STEEL
Part # 006770
BDI # 239327
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
77.851
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.81
Outside Diameter - Millimeter:
172.974
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
4 3V 690 SK
Description
4 3V 690 SK V-BELT SHEAVE ; 4 GROOVES 6.9" OD BUSHED
Part # 4 3V 690 SK
BDI # 619305
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581027
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4