Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Face Dia 210 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
190
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Face Dia 193 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
170
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577318
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed