Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Bore - Millimeter:
25.4
Other Features:
Arm Style
Global Part Number GPN:
582098
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.104
Nominal Thickness - Millimeter:
28.042
100A21
Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE
Part # 100A21
BDI # 614077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31365
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
22226EAKE4C3
Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W
Part # 22226EAKE4C3
BDI # 1184116
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6032LLU
Description
6032LLU DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM W DOUBLE SEALED
Part # 6032LLU
BDI # 1205504
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1231
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No