5/8INX500FT VARIFLEX BLACK 300
Description
5/8INX500FT VARIFLEX BLACK 300 HOSE ; NON-RETURNABLE 500FT/REEL SBR
Part # 20333327
BDI # 24575715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.02
Outside Diameter - Millimeter:
25.908
Other Features:
Spiral Synthetic Yarn
Typical Use:
Industrial Air Service | Compressor Line | Pneumatic Tool | Low Pressure Spray
Inside Diameter - Millimeter:
15.875
Color:
Black
P17-5M-09AL
Description
P17-5M-09AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 09MM W
Part # 78821008
BDI # 1125500
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.15
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
1/2IN 232MB STEAM QUEEN 250PSI 250FT/RL
Description
1/2IN 232MB STEAM QUEEN 250PSI 250FT/RL ; STEAM HOSE 250FT/REL
Part # 36021062
BDI # 18201939
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.02
Outside Diameter - Millimeter:
25.908
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
P17-5MGT-15AL
Description
P17-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451517
BDI # 23125572
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
27
Mounting Method:
Rough Bore
P17-5M-15AL
Description
P17-5M-15AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 15MM W
Part # 78821009
BDI # 1125501
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore