Page 1 of 6

Next

Compare
35B10SS X 1/2 KW 2SS

COMPARE

35B10SS X 1/2 KW 2SS

Description
35B10SS X 1/2 KW 2SS RLR CHAIN SPROCKET ; 1/2" BORE STD KW 2 SETSCREW 10 TEETH SS

MARTIN SPROCKET & GR

Part # 35B10SS X 1/2 KW 2SS

BDI # 22488334

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.214
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.379
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 30.836
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH10

COMPARE

PHS 06B-1BH10

Description
PHS 06B-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1BH10

BDI # 1284609

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.213

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.379
Pitch Diameter - Millimeter: 30.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B102 X 5/8

COMPARE

35B102 X 5/8

Description
35B102 X 5/8 ROLLER CHAIN SPROCKET ; STL 5/8" BORE 12.177" PD 12.396" OD

MARTIN SPROCKET & GR

Part # 35B102 X 5/8

BDI # 23679566

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.379
Pitch Diameter - Millimeter: 30.836
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS10 3/8

COMPARE

35BS10 3/8

Description
35BS10 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 35 CHAIN 10 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 35BS10 3/8

BDI # 618620

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 1.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.379
Other Features: With 2 Set Screw
Global Part Number GPN: 32279
Pitch Diameter - Millimeter: 30.836
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
06B10 15MM 1SS

COMPARE

06B10 15MM 1SS

Description
06B10 15MM 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH

MARTIN SPROCKET & GR

Part # 06B10 15MM 1SS

BDI # 21445005

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.213
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.379
Other Features: Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter: 30.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY