3MMC203WI QUM
Description
3MMC203WI QUM PRECISION BALL BEARING ; POR QUAD 17MM BORE ANGULAR CONTACT
Part # 3MMC203WI QUM
BDI # 22846676
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM203WI QUL
Description
3MM203WI QUL PRECISION BALL BEARING ; POR QUAD 17MM BORE ANGULAR CONTACT
Part # 3MM203WI QUL
BDI # 22845181
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM203WI QUM
Description
3MM203WI QUM PRECISION BALL BEARING ; POR QUAD 17MM BORE ANGULAR CONTACT
Part # 3MM203WI QUM
BDI # 22845187
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM203WI QUH
Description
3MM203WI QUH PRECISION BALL BEARING ; POR QUAD 17MM BORE ANGULAR CONTACT
Part # 3MM203WI QUH
BDI # 22845191
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
35A12H
Description
35A12H ROLLER CHAIN SPROCKET ; 12HT 1.630" OD 1/2" BORE 3/8" PITCH
Part # 35A12H
BDI # 743506
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.575
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore