Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.458
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35778
Pitch Diameter - Millimeter:
62.433
Mounting Method:
Rough Bore
32G2XHXCTN
Description
32G2XHXCTN HYDRAULIC HOSE ; G2XH 2-WIRE BRAID XTREME HEAT 130FT/REL
Part # 32G2XHXCTN
BDI # 22151062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Blue
32G2H-MTF 100FT/CARTON
Description
32G2H-MTF XCTN HYDRAULIC HOSE ; NON-RETURNABLE 100FT/REL
Part # 32G2H-MTF 100FT/CARTON
BDI # 1104071
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 4500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT FLEXWING GRAY 150
Description
2INX100FT FLEXWING GRAY 150 CHEM HOSE ; NON-RETURNABLE SBR 400FT/REL
Part # 2INX100FT FLEXWING GRAY 150
BDI # 24572291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 5 Inch
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
50.8
Color:
Gray
P27-8MGT-12
Description
P27-8MGT-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P27-8MGT-12
BDI # 1125578
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.65
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed