Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576466
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576351
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577724
Pitch Diameter - Millimeter:
71.3