Page 1 of 2

Next

Compare
35-4B22H

COMPARE

35-4B22H

Description
35-4B22H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 35-4B22H

BDI # 590216

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-4
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.833
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35TL22-1210

COMPARE

35TL22-1210

Description
35TL22-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.8" OD 1210 BUSHING

POWERDRIVE LLC

Part # 35TL22-1210

BDI # 743763

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.93
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35A22H

COMPARE

35A22H

Description
35A22H ROLLER CHAIN SPROCKET ; 22HT 2.830" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A22H

BDI # 743516

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.833
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B22H

COMPARE

35B22H

Description
35B22H ROLLER CHAIN SPROCKET ; 22HT 2.830" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B22H

BDI # 743682

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.833
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS22H-1

COMPARE

35BS22H-1

Description
35BS22H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.830" OD 1" BORE

POWERDRIVE LLC

Part # 35BS22H-1

BDI # 743576

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 66.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY