Page 1 of 3

Next

Compare
W30-8M-22-QT

COMPARE

W30-8M-22-QT

Description
W30-8M-22-QT SPROCKET

CONTINENTAL

Part # W30-8M-22-QT

BDI # 414004

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W30-8M-35-QT

COMPARE

W30-8M-35-QT

Description
W30-8M-35-QT SPROCKET

CONTINENTAL

Part # W30-8M-35-QT

BDI # 414005

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W30-8M-60X3/4 MPB

COMPARE

W30-8M-60X3/4 MPB

Description
W30-8M-60X3/4 MPB SPROCKET

CONTINENTAL

Part # W30-8M-60X3/4 MPB

BDI # 414006

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8M-30-QT

COMPARE

P30-8M-30-QT

Description
P30-8M-30-QT SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P30-8M-30-QT

BDI # 413655

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-8M-20-QT

COMPARE

P30-8M-20-QT

Description
P30-8M-20-QT SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P30-8M-20-QT

BDI # 413654

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85.09
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY