CB445040
Description
CB445040 SLEEVE BEARING ; CAST-BRONZE 2- 3/4 X 3- 1/8 X 5
Part # CB445040
BDI # 18252437
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
79.502
CB445032
Description
CB445032 SLEEVE BEARING ; CAST-BRONZE 2- 3/4 X 3- 1/8 X 4
Part # CB445032
BDI # 18252436
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
79.502
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
CB405032
Description
CB405032 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 3- 1/8 X 4
Part # CB405032
BDI # 18254522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
79.502
CB405036
Description
CB405036 SLEEVE BEARING ; CAST-BRONZE 2- 1/2 X 3- 1/8 X 4- 1/2
Part # CB405036
BDI # 18254523
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
79.502