7308BMU

COMPARE

7308BMU

Description
7308BMU ; POR ANGULAR CONTACT 7300

NACHI

Part # 7308BMU

BDI # 18203845

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
7210 BMU C3

COMPARE

7210 BMU C3

Description
7210 BMU C3 ANGULAR CONTACT BALL BEARING ; 50MM IDX90MM ODX20MM W

NACHI

Part # 7210BMUC3

BDI # 665272

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Request A Price QTY
7308BMU C3

COMPARE

7308BMU C3

Description
7308BMU C3 ANGULAR CONTACT BALL BEARING ; 40MM IDX80MM ODX18MM W

NACHI

Part # 7308BMUC3

BDI # 665315

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Request A Price QTY
7308 BM/UL

COMPARE

7308 BM/UL

Description
7308 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW

TIMKEN

Part # 7308 BM/UL

BDI # 28218256

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY