Features
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
35QD28-JA
Description
35QD28-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" JA BUSHING
Part # 35QD28-JA
BDI # 743719
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35BS28H-1-1/8
Description
35BS28H-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD 1-1/8" BORE
Part # 35BS28H-1-1/8
BDI # 743601
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28H-1
Description
35BS28H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD 1" BORE
Part # 35BS28H-1
BDI # 743599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28H-1-1/4
Description
35BS28H-1-1/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD1-1/4" BORE
Part # 35BS28H-1-1/4
BDI # 743600
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore