3-1/2IN 75W ENGINE COOLANT MARINE 20PSI
Description
3-1/2IN 75W ENGINE COOLANT MARINE 20PSI ; COOLANT HOSE 50FT/REL
Part # 41750883
BDI # 18202100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.89
Outside Diameter - Millimeter:
98.806
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
88.9
Color:
Black
3INX100FT DIVERSIPIPE 75 3/8-TUF
Description
3INX100FT DIVERSIPIPE 75 3/8-TUF HOSE ; NON-RETURNABLE 100FT/REL MTL HNDL SBR
Part # 20525587
BDI # 24577005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.89
Outside Diameter - Millimeter:
98.806
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 3/8" Gauge Tube | Bend Radius 18 Inch
Typical Use:
Discharge Service
Inside Diameter - Millimeter:
76.2
Color:
Black
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.89
Outside Diameter - Millimeter:
98.806
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Minimum Plain Bore