Page 1 of 2

Next

Compare
50-4B22H

COMPARE

50-4B22H

Description
50-4B22H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B22H

BDI # 590263

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.722
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A22H

COMPARE

50A22H

Description
50A22H ROLLER CHAIN SPROCKET ; 22HT 4.720" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A22H

BDI # 745619

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.722
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS22H-7/8

COMPARE

50BS22H-7/8

Description
50BS22H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 22T 4.720" OD 7/8" BORE

POWERDRIVE LLC

Part # 50BS22H-7/8

BDI # 745775

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS22H-3/4

COMPARE

50BS22H-3/4

Description
50BS22H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 22T 4.720" OD 3/4" BORE

POWERDRIVE LLC

Part # 50BS22H-3/4

BDI # 745774

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 111.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B22H

COMPARE

50B22H

Description
50B22H ROLLER CHAIN SPROCKET ; 22HT 4.720" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B22H

BDI # 745977

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.722
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY