B48-LSSQ
Description
B48-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 3" BORE 2-1/4" HOUSING WID 4-3/4" OD
Part # B48-LSSQ
BDI # 796794
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes