Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.975
Outside Diameter - Millimeter:
151.765
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
4946.7In-Lbs
M670H5
Description
M670H5 COUPLING INSERT ; 5.975" OD HYTREL 1.36" THICK 55D HYTREL
Part # M670H5
BDI # 602127
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.975
Outside Diameter - Millimeter:
151.765
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
14840.1In-Lbs
600 HUB NO BORE
Description
600 HUB NO BORE COUPLING HUB ; 4.5" DIA SHAFT HUB
Part # M600R
BDI # 602124
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
Torque:
Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs
600 HUB 40X12 METRIC W/DSS
Description
600 HUB 40X12 METRIC W/DSS COUPLING HUB
Part # M600M4012DSS
BDI # 602086
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
600 HUB 2-3/16X1/2 SPL W/DSS
Description
600 HUB 2-3/16X1/2 SPL W/DSS CPLG HUB
Part # M60020616SDSS
BDI # 601993
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling