Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571786
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80BS18H 1-15/16
Description
80BS18H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 18 TEETH 1-15/16 BORE
Part # 80BS18H 1-15/16
BDI # 20644915
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B18F X 1
Description
H80B18F X 1 ROLLER CHAIN SPROCKET ; 1" BORE DIA 18 TEETH STEEL
Part # H80B18F X 1
BDI # 22496726
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
D80BS18HW 1 1/2
Description
D80BS18HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS18HW 1 1/2
BDI # 608089
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569025
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80A18H X 4.53IN
Description
80A18H X 4.53IN ROLLER CHAIN SPROCKET ; 80 ANSI 18 TEETH 4.53" BORE
Part # 80A18H X 4.53IN
BDI # 23755307
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore