08B-2/Z=38 NR. PD09038
Description
SATI 08B-2/Z=38 NR. PD09038
Part # 08B-2/Z=38 NR. PD09038
BDI # 1405142
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
PHS 08B-1TBH38
Description
PHS 08B-1TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH38
BDI # 1285223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.334
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
40A38 MACHINE TO U36-1119
Description
40A38 MACHINE TO U36-1119 CHN SPROCKET
Part # 40A38 MACHINE TO U36-1119
BDI # 26022240
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore