Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
16B-1/Z=19 NR. PS12019
Description
SATI 16B-1/Z=19 NR. PS12019
Part # 16B-1/Z=19 NR. PS12019
BDI # 1405508
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
HT80B19
Description
HT80B19 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B19
BDI # 913643
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
572858
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571386
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
571159
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore