Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.876
Global Part Number GPN:
571973
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
DS80ATB23H
Description
DS80ATB23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS80ATB23H
BDI # 607096
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
570168
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
H80B23F X 1-15/16
Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # H80B23F-1R
BDI # 917081
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
H80Q23
Description
H80Q23 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 23T B-STYLE W/HT
Part # 80Q23
BDI # 918821
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Global Part Number GPN:
36374
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore