Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
E-2259-A

COMPARE

E-2259-A

Description
E-2259-A CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # E-2259-A

BDI # 1354340

Features

Height - Millimeter: 127
Bore 1 - Inch: 32
Bore 2 - Millimeter: 813.689
Height - Inch: 5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 40
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY
275RIU808R3

COMPARE

275RIU808R3

Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD

TIMKEN

Part # 275RIU808R3

BDI # 1329544

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 40
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456353
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
EE762320-904A2

COMPARE

EE762320-904A2

Description
EE762320-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD

TIMKEN

Part # EE762320-904A2

BDI # 24625348

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 812.8

Bore - Inch: 32
Other Features: Steel Cage
Assembly Components: EE762320-40000 (2) | 762401D-40000 (1) | X1S762320-20000 (1)
Basic Number: EE762320
Precision Class: Class 4

Price Inventory : Request a quotation
Loading Price
QTY
140C70H

COMPARE

140C70H

Description
140C70H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140C70H

BDI # 912936

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 39.006

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 40.017
Pitch Diameter - Millimeter: 990.752
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140S70H

COMPARE

140S70H

Description
140S70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 140S70H

BDI # 918077

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 39.006
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 40.017
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 990.752
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY