Page 1 of 2

Next

Compare
20C114

COMPARE

20C114

Description
20C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20C114

BDI # 617175

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 45.365
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 46.098
Other Features: Simplex Type
Global Part Number GPN: 569378
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20A114

COMPARE

20A114

Description
20A114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A114

BDI # 617025

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 45.365
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 46.098
Other Features: Simplex Type
Global Part Number GPN: 570931
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20B-3-114A

COMPARE

20B-3-114A

Description
20B-3-114A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004405

BDI # 18120732

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.365

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 46.098
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20B-2-114A

COMPARE

20B-2-114A

Description
20B-2-114A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004299

BDI # 18120629

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.365

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 46.098
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
F263-14M20-F

COMPARE

F263-14M20-F

Description
F263-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F263-14M20-F

BDI # 26276513

Features

Pitch Diameter - Inch: 46.142
Inch - Metric: Metric
Outside Diameter - Inch: 46.031
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1172
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY