TB32H300
Description
TB32H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB32H300
BDI # 612116
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573691
Pitch Diameter - Millimeter:
129.36
A-UC215-300D1
Description
A-UC215-300D1 INSERT BALL BEARING ; ULTRA CLASS INSERT
Part # A-UC215-300D1
BDI # 1214920
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Spherical
Global Part Number GPN:
564161
Mounting Method:
Set Screw
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573679
Pitch Diameter - Millimeter:
141.49
A-UEL215-300D1
Description
A-UEL215-300D1 INSERT BALL BEARING ; ULTRA CLASS INSERT
Part # A-UEL215-300D1
BDI # 1214958
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Spherical
Global Part Number GPN:
564188
Mounting Method:
Eccentric Collar
UC215-300D1
Description
UC215-300D1 INSERT BEARING ; 3"ID 5.1181"OD 3.063"W
Part # UC215-300D1
BDI # 1232105
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Spherical
Global Part Number GPN:
564692
Mounting Method:
Set Screw