Page 1 of 4

Next

Compare
160C80

COMPARE

160C80

Description
160C80 SPROCKET

LINN GEAR

Part # 160C80

BDI # 588579

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
160A80

COMPARE

160A80

Description
160A80 SPROCKET

LINN GEAR

Part # 160A80

BDI # 586999

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H160C80

COMPARE

H160C80

Description
H160C80 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 160C80

BDI # 24345636

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
EE776420-90016

COMPARE

EE776420-90016

Description
EE776420-90016 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSEMBLY 48-60 OD

TIMKEN

Part # EE776420-90016

BDI # 1355545

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 52
Outside Diameter - Millimeter: 1320.8
Bore - Millimeter: 1066.8

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 657420
Assembly Components: EE776420 (1) | 776520 (1)
Basic Number: EE776420
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
160A80H

COMPARE

160A80H

Description
160A80H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A80

BDI # 17158748

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY