22315EMW33C3
Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EMW33C3
BDI # 20054406
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6218-2RZ-C3
Description
6218-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6218-2RZ-C3
BDI # 21959019
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
593X-2
Description
593X-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 593X-20024
BDI # 1347394
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150.012
Global Part Number GPN:
647120
Precision Class:
Standard
Basic Number:
593X
30315M-90KM1
Description
30315M-90KM1 TAPERED ROLLER BEARING ASSY ; 75MM BORE 160MM OD
Part # 30315-90KA2
BDI # 1424392
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661561
Assembly Components:
X30315M (1) | Y30315M (1)
Basic Number:
30315
Precision Class:
Standard
JP12010-2
Description
JP12010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JP12010-N0000
BDI # 1425334
Features
Component:
Cup
Width - Millimeter:
19.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
170
Global Part Number GPN:
645866
Precision Class:
Standard
Basic Number:
JP12010