UC315-300D1
Description
UC315-300D1 INSERT BEARING ; 3"ID 6.2992"OD 3.2283"W
Part # UC315-300D1
BDI # 1232208
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
43
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
82
Outer Race Profile:
Spherical
Global Part Number GPN:
564725
Mounting Method:
Set Screw
TB40H300
Description
TB40H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB40H300
BDI # 612125
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573866
Pitch Diameter - Millimeter:
161.7
40H300 SK
Description
40H300 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 40H300 SK
BDI # 620261
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573759
Pitch Diameter - Millimeter:
161.7
UC315-300D1
Description
UC315-300D1 INSERT BEARING MOUNTED UNIT ; SET SCREW TYPE
Part # UC315-300D1
BDI # 17761205
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
43
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
82
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
PHP 40H300RSB
Description
PHP 40H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40H300RSB
BDI # 1289418
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
161.7
Mounting Method:
Rough Bore