40BTL54H
Description
40BTL54H ROLLER CHAIN SPROCKET ; 40 CHAIN 54 TEETH 1 ROW W/HT
Part # 40BTL54H
BDI # 17159398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38067
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
H40B54F X 7/8
Description
H40B54F X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 54T 7/8" BORE W/HARDENED TEETH
Part # H40B54F X 7/8
BDI # 24341369
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
H120A17
Description
H120A17 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 17T A-PLATE W/HT
Part # H120A17
BDI # 913864
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
H120B17F X 1-15/16
Description
H120B17 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH TYPE B 1-15/16IN BORE
Part # H120B17F X 1-15/16
BDI # 21971674
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore