SS-2032-12
Description
SS-2032-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X3/4
Part # SS-2032-12
BDI # 18136966
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS R8 ZZ
Description
SS R8 ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS R8 ZZ
BDI # 18261826
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
638ZZ
Description
638ZZ DEEP GROOVE BALL BEARING ; 8MM BOREX28MM ODX9MM W 1-ROW
Part # 638ZZ
BDI # 1413034
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5166
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS-2832-20
Description
SS-2832-20 SLEEVE BEARING ; SINTERED BRONZE 7/8X1X1-1/4
Part # SS-2832-20
BDI # 18136101
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
SS-2432-16
Description
SS-2432-16 SLEEVE BEARING ; SINTERED BRONZE 3/4X1X1
Part # SS-2432-16
BDI # 18136071
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4