Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
3200 A-2RS1TN9/MT33

COMPARE

3200 A-2RS1TN9/MT33

Description
3200 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/MT33

BDI # 1416117

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6200-2RS

COMPARE

6200-2RS

Description
6200-2RS

TIMKEN

Part # 6200-2RS

BDI # 1424814

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6200-2RSH

COMPARE

6200-2RSH

Description
6200-2RSH DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD SR 2 SEALS

SKF

Part # 6200-2RSH

BDI # 1417441

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6200-2RSL

COMPARE

6200-2RSL

Description
6200-2RSL DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD SR 2 SEALS

SKF

Part # 6200-2RSL

BDI # 1417469

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | Low Friction | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
3200 A-2RS1TN9/C3

COMPARE

3200 A-2RS1TN9/C3

Description
3200 A-2RS1TN9/C3 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/C3

BDI # 1250157

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY