Page 1 of 382

Next

Compare
SBG 16SS

COMPARE

SBG 16SS

Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD

SEALMASTER

Part # 1801602000

BDI # 355664

Features

Enclosure: Open
Housing Width - Millimeter: 20.244
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN: 39488
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
NKI30/20-TV-XL

COMPARE

NKI30/20-TV-XL

Description
NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM

INA

Part # NKI30/20-TV-XL

BDI # 1175697

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591222
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
TT-1709

COMPARE

TT-1709

Description
TT-1709 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/8" THK

ISOSTATIC

Part # 102445

BDI # 522314

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.75
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Other Features: Self-Lubricating
Global Part Number GPN: 492061

Price Inventory : In stock
Loading Price
QTY
AKL.D7

COMPARE

AKL.D7

Description
AKL.D7 ROULEMENT A BILLES ; AXIAL RAINURE COURSE

INA

Part # AKL.D7

BDI # 18317260

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 0.875
Bore 2 - Millimeter: 23.012
Height - Inch: 0.625
Bore 2 - Inch: 0.906

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.844
Other Features: Single Row
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
L 075-1/2

COMPARE

L 075-1/2

Description
L075 1/2 COUPLING HUB

RINGBALL

Part # L 075-1/2

BDI # 18174708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY