Page 1 of 327

Next

Compare
1/SPA500 2517 NR. AT05001

COMPARE

1/SPA500 2517 NR. AT05001

Description
SATI 1/SPA500 2517 NR. AT05001

SATI

Part # 1/SPA500 2517 NR. AT05001

BDI # 839941

Features

Inch - Metric: Metric
Outside Diameter - Inch: 19.902
Outside Diameter - Millimeter: 505.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: SPA
Bushing Size: 2517
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
22256KEMBW33W45AC3

COMPARE

22256KEMBW33W45AC3

Description
22256KEMBW33W45AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 280MM ID 500MM OD

TIMKEN

Part # 22256KEMBW33W45AC3

BDI # 22836475

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F2.000

COMPARE

11214MT85A-F2.000

Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.000

BDI # 922949

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
3B20.0-3020

COMPARE

3B20.0-3020

Description
3B20.0-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 3B20.0-3020

BDI # 255423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 3020
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
PHP 2-B200TB

COMPARE

PHP 2-B200TB

Description
PHP 2-B200TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 2-B200TB

BDI # 1283177

Features

Inch - Metric: Inch
Outside Diameter - Inch: 20.35
Outside Diameter - Millimeter: 516.89
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY