1-1/2INX100FT FOOD MASTER LITE F AND B
Description
1-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3133-0003
BDI # 18201552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.1
Outside Diameter - Millimeter:
53.34
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 45 Inch
Typical Use:
Barge | Ice Cream and Other Dairy Product | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
White
1-1/2IN 690SB FOOD AND BEVERAGE 150PSI
Description
1-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 4693-0205
BDI # 18201883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.23
Outside Diameter - Millimeter:
56.642
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 10 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
38.1
Color:
Gray
S60062RSFG1
Description
S60062RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S60062RSFG1
BDI # 21973618
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No