Page 1 of 2446

Next

Compare
H40B14F X 5/8

COMPARE

H40B14F X 5/8

Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # 40BS14HT 5/8

BDI # 916330

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: With 2 Set Screw
Global Part Number GPN: 38639
Pitch Diameter - Millimeter: 57.07
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
6H 7/8

COMPARE

6H 7/8

Description
6H 7/8 COUPLING HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 6H 7/8

BDI # 622530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
5305ZZCD3

COMPARE

5305ZZCD3

Description
5305ZZCD3

KOYO

Part # 5305ZZCD3

BDI # 553607

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
SS-6480-16

COMPARE

SS-6480-16

Description
SS-6480-16 SLEEVE BEARING ; SINTERED BRONZE 2X2-1/2X1

RINGBALL

Part # SS-6480-16

BDI # 18137314

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2
Nominal Outside Diameter - Inch: 2.5
Inch - Metric: Inch
Outside Diameter - Inch: 2.505

Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 50.8
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 63.627
Nominal Outside Diameter - Millimeter: 63.5

Price Inventory : In stock
Loading Price
QTY
ML100BLK 1/2

COMPARE

ML100BLK 1/2

Description
ML100BLK 1/2 JAW COUPLING HUB ; ML SERIES STOCK

MARTIN SPROCKET & GR

Part # ML100BLK 1/2

BDI # 609406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY