PHP 23H300RSB
Description
PHP 23H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 23H300RSB
BDI # 1289404
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
3X200 BLACK GOLD MUD AND OIL 300D
Description
3"X200' BLK GOLD MUD AND OIL 300D ; OILFIELD HOSE 200'/REEL
Part # 3150-0504
BDI # 22284699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.62
Outside Diameter - Millimeter:
91.948
Other Features:
Bend Radius 21 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX400FT SUPER BLACK FLEXWING 300
Description
3INX400FT SUPER BLACK FLEXWING 300 HOSE ; 400FT/REL PETROLEUM SBR
Part # 20017563
BDI # 24572155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Fuel Resistant | Bend Radius 7 Inch
Typical Use:
Transferring Ethanol Blend | Gasoline | Oil and Other Petroleum Product
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT JET RANGER BLACK 300
Description
3INX100FT JET RANGER BLACK 300 HOSE ; 100FT/REL
Part # 20018276
BDI # 424100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.64
Outside Diameter - Millimeter:
92.456
Other Features:
4 Ply Synthetic Fabric Spiral | 1 Nylon Breaker
Typical Use:
Commercial | Private Aircraft
Inside Diameter - Millimeter:
76.2
Color:
Black